missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Tacta™ Mechanical Pipet Multipacks

Shop All Sartorius Products


Click to view available options
Type:
Mechanical Pipette Multipacks
Quantity:
1/Pk.
10/Pk.
20/Pk.
Volume (Metric):
0.5 to 10 μL, 10 to 100 μL, 100 to 1000 μL
0.5 to 10 μL, 10 to 100 μL, 20 to 200 μL, 100 to 1000 μL
0.5 to 10 μL, 10 to 100 μL, 20 to 200 μL, 100 to 1000 μL, 500 to 5,000 μL
0.5 to 10 μL, 2 to 20 μL, 20 to 200 μL, 100 to 1000 μL
0.5 to 10 μL, 20 to 200 μL, 100 to 1000 μL, 30 to 300 μL
100 to 1000 μL, 500 to 5000 μL, 1 to 10 mL
2 to 20 μL, 10 to 100 μL, 20 to 200 μL, 100 to 1000 μL, 500 to 5000 μL
20 μL, 200 μL, 1000 μL
Unit Size:
1 set
Description
Includes
4 x Single-channel pipets (0.5 to 10μL, 10 to 100μL, 20 to 200μL, 100 to 1000μL), Tip Racks to 96 tips (0.1 to 10μL, 0.5 to 200μL, 10 to 1000μL), 1 x Linear Stand, 4 x Single Pipet Holders
- Comfortable to hold due to ergonomically designed handle
- Low pipetting and tip ejection forces
- Smooth tip ejection with the new Optiject™ technology
- Unique Optilock™ system provides flexibility for volume adjustment and locking
- Calibration adjustment to provide accurate results for various liquid types
- Reliable results, even over lengthy pipetting periods
- Easy-to-read, four-digit volume display helps to set exact volumes
- Easy to clean with only three parts to disassemble
- Fully autoclavable
- High-quality standard Optifit tips for various applications
Warranty
Two years
Specifications
Specifications
| Compatible Tips | Sartorius Tips |
| Autoclavable | Autoclavable |
| Disposable | Reusable |
| Number of Channels | 1 |
| Product Line | Tacta |
| Sterility | Non-sterile |
| Type | Mechanical Pipette Multipacks |
| Volume (Metric) | 0.5 to 10 μL, 10 to 100 μL, 20 to 200 μL, 100 to 1000 μL |
| Display | Four-digit volume display |
| Includes | 4 x Single-channel pipets (0.5 to 10μL, 10 to 100μL, 20 to 200μL, 100 to 1000μL), Tip Racks to 96 tips (0.1 to 10μL, 0.5 to 200μL, 10 to 1000μL), 1 x Linear Stand, 4 x Single Pipet Holders |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction