missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Tacta™ Mechanical Pipet Multipacks
Multipacks combine a set of Tacta single-channel mechanical pipets with matching tip trays and useful accessories. Sartorius Tacta Mechanical Pipet Multipacks provides best alternative to replace your used mechanical pipets.
1200.00 € - 2170.00 €
Specifications
Autoclavable | Autoclavable |
---|---|
Model | Tacta |
Product Line | Tacta |
Type | Mechanical Pipette Multipacks |
Display | Four-digit volume display |
Product Code | Brand | Type | Quantity | Volume (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Type | Quantity | Volume (Metric) | Price | Quantity & Availability | |||
15653104
|
Sartorius
LH-729673 |
Mechanical Pipette Multipacks | 20/Pk. | 0.5 to 10, 10 to 100, 20 to 200, 100 to 1000 μL |
1565.00 €
1 set |
In Stock
Log in to see stock. |
|||
15663104
|
Sartorius
LH-729674 |
Mechanical Pipette Multipacks | 10/Pk. | 0.5 to 10, 10 to 100, 20 to 200, 100 to 1000, 500 to 5000 μL |
1955.00 €
1 set |
Estimated Shipment: 20-01-2025
Log in to see stock. |
|||
15623104
|
Sartorius
LH-729670 |
Mechanical Pipette Multipacks | 10/Pk. | 0.5 to 10, 10 to 100, 100 to 1000 μL |
1200.00 €
1 set |
In Stock
Log in to see stock. |
|||
15643104
|
Sartorius
LH-729672 |
Mechanical Pipette Multipacks | 10/Pk. | 0.5 to 10, 2 to 20, 20 to 200, 100 to 1000 μL |
1565.00 €
1 set |
In Stock
Log in to see stock. |
|||
15633104
|
Sartorius
LH-729671 |
Mechanical Pipette Multipacks | 20/Pk. |
1200.00 €
1 set |
In Stock
Log in to see stock. |
||||
15683104
|
Sartorius
LH-729676 |
Mechanical Pipette Multipacks | 1/Pk. | 0.5 to 10, 20 to 200, 100 to 1000, 30 to 300 μL |
2170.00 €
1 set |
In Stock
Log in to see stock. |
|||
15673104
|
Sartorius
LH-729675 |
Mechanical Pipette Multipacks | 20/Pk. | 2 to 20, 10 to 100, 20 to 200, 100 to 1000, 500 to 5000 μL |
1955.00 €
1 set |
In Stock
Log in to see stock. |
|||
15693104
|
Sartorius
LH-729677 |
Mechanical Pipette Multipacks | 1/Pk. | 100 to 1000, 500 to 5000 μL, 1 to 10 mL |
1200.00 €
1 set |
Estimated Shipment: 28-01-2025
Log in to see stock. |
|||
Description
- Comfortable to hold due to ergonomically designed handle
- Low pipetting and tip ejection forces
- Smooth tip ejection with the new Optiject™ technology
- Unique Optilock™ system provides flexibility for volume adjustment and locking
- Calibration adjustment to provide accurate results for various liquid types
- Reliable results, even over lengthy pipetting periods
- Easy-to-read, four-digit volume display helps to set exact volumes
- Easy to clean with only three parts to disassemble
- Fully autoclavable
- High-quality standard Optifit tips for various applications
Warranty
Two years
Specifications
Autoclavable | |
Tacta | |
Four-digit volume display | |
2 Years | |
79 g (1-channel, 1000μL); 138 g (8-channel, 300μL) |
Tacta | |
Mechanical Pipette Multipacks | |
High | |
138 mm (1-channel, 1000μL); 240 mm (8-channel, 300μL) |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title