missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Tall Form Borosilicate Glass Beakers
116.36 EUR valid until 2024-09-17
Use promo code "21690" to get your promotional price.
Use promo code "21690" to get your promotional price.
Click to view available options
Capacity (Metric):
50 mL
100 mL
150 mL
250 mL
400 mL
600 mL
1000 mL
Description
- With graduation and spout
- Provided in packs of 10
- With write-on label area
- Acc. to DIN 12331/ISO 3819
Specifications
Color | Clear |
Diameter (Metric) Outer | 70 mm |
Capacity (Metric) | 400 mL |
Material | Borosilicate Glass |
Height (Metric) Outer | 130 mm |
Quantity | 10/Pk. |
Type | Beaker |
Graduated | Yes |
Scale | Printed Scale |
Style | Tall Form |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'