missing translation for 'onlineSavingsMsg'
Learn More
Learn More
WHEATON™ Tall Form Dram Vial
Shop All Wheaton Science Products Products
Click to view available options
Volume (Metric):
1.75 mL
3.5 mL
7 mL
10.5 mL
14 mL
21 mL
28 mL
Quantity:
140/Pk.
190/Pk.
231/Pk.
264/Pk.
399/Pk.
666/Pk.
882/Pk.
Unit Size:
Pack of 140
Pack of 190
Pack of 231
Pack of 264
Pack of 399
Pack of 666
Pack of 882
Description
- WHEATON™ tubular dram vials are manufactured from clear 5.1 expansion borosilicate glass and use WHEATON™ black polypropylene caps with foil liner
- Both vials and caps are suitable for storage, display, sample collection and apothecary applications
- The vials have a buttress thread finish and fit with the buttress thread black polypropylene dram vial caps with foil liner and range from 1.75 mL to 28 mL in volume
- Black polypropylene foil lined dram vial caps are sold separately
Specifications
Specifications
| Color | Clear |
| Diameter (Metric) Outer | 20.25 mm |
| Material | Borosilicate Glass (Type 1, Class B) |
| Pre-slit | No |
| Sterility | Non-sterile |
| Volume (Metric) | 14 mL |
| Autoclavable | Autoclavable |
| Closure Type | Screw Cap |
| Height (Metric) | 72 mm |
| Quantity | 264/Pk. |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Individuate un'opportunità di miglioramento?Condividi una correzione di contenuto