missing translation for 'onlineSavingsMsg'
Learn More

WHEATON™ Tall Form Dram Vial

Product Code. 30286522 Shop All Wheaton Science Products Products
Click to view available options
Volume (Metric):
1.75 mL
3.5 mL
7 mL
10.5 mL
14 mL
21 mL
28 mL
Quantity:
140/Pk.
190/Pk.
231/Pk.
264/Pk.
399/Pk.
666/Pk.
882/Pk.
Unit Size:
Pack of 140
Pack of 190
Pack of 231
Pack of 264
Pack of 399
Pack of 666
Pack of 882

Product Code. 30286522

Brand: WHEATON™ 151063

Only null left
Add to basket
Edge
Add to basket

Tubular Dram Vials

  • WHEATON™ tubular dram vials are manufactured from clear 5.1 expansion borosilicate glass and use WHEATON™ black polypropylene caps with foil liner
  • Both vials and caps are suitable for storage, display, sample collection and apothecary applications
  • The vials have a buttress thread finish and fit with the buttress thread black polypropylene dram vial caps with foil liner and range from 1.75 mL to 28 mL in volume
  • Black polypropylene foil lined dram vial caps are sold separately
TRUSTED_SUSTAINABILITY

Specifications

Color Clear
Diameter (Metric) Outer 17 mm
Material Borosilicate Glass (Type 1, Class B)
Pre-slit No
Sterility Non-sterile
Volume (Metric) 7 mL
Autoclavable Autoclavable
Closure Type Screw Cap
Height (Metric) 58 mm
Quantity 399/Pk.
Type Vial
Marking Spot No
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.