missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BICASA Tall Laboratory Cabinet
Tall Laboratory Cabinet is made from fire-retardant particleboard and has 4 shelves.
Brand: BICASA TCO.0900.2003
This item is not returnable.
View return policy
Description
- Tall Storage Cabinet
- EN 16121:2017 Certification/Compliance
- Metal frame levelling plinth
- Light Gray matt bonderized Polyurethane powder coating
- Fire-retardant particleboard BODY 19 mm thickness
- Light Gray color (2 decorative)
- Steel sheet shelves (height-adjustable)
- Light Gray matt bonderized Polyurethane powder coating
- Solid hinged door
- 270° degrees opening Automatic hold-closing
- Ergonomic anodized and painted aluminum handle
- Wardrobe lock with bar as standard
- Available Facade Colors: Gray, Red, Blue, Anthracite
Specifications
Light Gray | |
On Levelling Plinth | |
460 x 900 x 2030 mm | |
None | |
No |
Not Autoclavable | |
EN 16121 | |
Open Front | |
4 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
BICASA Tall Laboratory Cabinet > Tall Laboratory Cabinet; Dimensions (D x W x H): 900 x 460 x 2030 mm; Door Type: Open Front
Spot an opportunity for improvement?Share a Content Correction