missing translation for 'onlineSavingsMsg'
Learn More
Lenz Laborglasinstrumente™ Tall Shape Weighing Bottles Product Code.: 11718114
Estimated Shipment: 06-05-2025
to see stock.
Add to basket

Lenz Laborglasinstrumente™ Tall Shape Weighing Bottles

Product Code. 11718114
48 mm
Click to view available options
Diameter (Metric):
38 mm
48 mm
75 mm
This item is not returnable. View return policy

Product Code. 11718114

Brand: Lenz Laborglasinstrumente™ 05565750

Estimated Shipment: 06-05-2025
to see stock.
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

Includes Interchangeable NS stopper, inscription label
Quantity 6Pack
Stopper Number NS 50/12
Product Line Bottle
Product Type Weighing Bottle
Diameter (Metric) 48 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Lenz Laborglasinstrumente™ Tall Shape Weighing Bottles >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.