missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Tantalum gauze, 100 mesh woven from 0.08mm (0.003 in.) dia. wire, twilled weave, Thermo Scientific Chemicals
Click to view available options
Quantity:
75 x 75 mm
150 x 150 mm
Description
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.

Specifications
Specifications
Quantity | 75 x 75 mm |
Mesh Size | 100 Mesh |
Odor | Odorless |
Form | Wire Cloth |
Chemical Name or Material | Tantalum gauze, 100 mesh woven from 0.08mm (0.003 in.) dia. wire, twilled weave |
RUO – Research Use Only
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction