missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Micronova™ Tape Controlled Environment
PCX™ Cleanroom tape can be used for colour-coding, sealing, labelling and masking, and various tasks within the cleanroom requiring pressure-sensitive qualities
Brand: Micronova™ PCX-2BL
This item is not returnable.
View return policy
Description
polyethylene, black 51mm x 33m PremiumSpecifications
Black | |
Polyethylene | |
Cleanroom use - color-coding, sealing, labelling and masking, or for pressure-sensitive applications | |
5.1 cm |
Roll | |
Non-sterile | |
33 m |