missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Stir Bar Box Set, Tapered with Retriever
Provides effective stirring for use in round-bottom flasks and containers with bases that are slightly curved or uneven.
Brand: Fisherbrand™ 001.3033
This item is not returnable.
View return policy
Description
- Guaranteed inert and leak-free
- Individually polished to stay cleaner for longer
- Retriever molded in polypropylene plastic, autoclavable
- Each set contains 20 PTFE tapered stir bars and one (1) retriever within a compartmented box. Set includes two (2) each of the following sizes (diameter x length):
5 x 15mm stir bars
7 x 20mm stir bars
8 x 25mm stir bars
8 x 30mm stir bars
8 x 35mm stir bars
8 x 40mm stir bars
8 x 50mm stir bars
8 x 60mm stir bars
- Set also includes one (1) each of the following sizes (diameter x length): 10 x 70mm stir bar
10 x 300mm stir bar retriever
Specifications
Autoclavable | |
White | |
195 x 95mm | |
30mm | |
95mm | |
195 mm | |
PTFE Stirrer Bar and Retriever Box Set |
Certificate of Conformance, Certificate of Analysis, Product Data Sheet, Material Safety Data Sheet (MSDS) | |
PTFE encapsulated Alnico V magnet core | |
Containers & Vessels / Stirrer Hot Plates | |
20 Tapered Stirrer Bars and 1 Flexible Retreiver | |
PTFE | |
1/Ea. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction