missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals™ Taq DNA Pol
A thermostable DNA polymerase that is used for PCR, RT-PCR, DNA sequencing and DNA labeling.
189.74 € - 1332.42 €
Specifications
Content And Storage | Store at -20°C |
---|---|
Description | Taq DNA Pol |
Form | Liquid |
For Use With (Application) | Standard PCR, RT-PCR, Sequencing, Nucleic Acid Labeling |
Concentration | 5U/μL |
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
11487020
|
MP Biomedicals™
11EPTQD025 |
250U |
189.74 €
250 units |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
11407030
|
MP Biomedicals™
11EPTQD925 |
10 x 250U |
1332.42 €
2500 units |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Description
Taq polymerase catalyzes oligonucleotide primer-driven, DNA template dependent incorporation of dNTPs into complimentary DNA strands. It displays both 5' to 3' polymerase and exonuclease activities.
Unit Definition: One unit will incorporate 10nmol of total dNTPs into acid-precipitable DNA in 30 min. at 74°C.
Taq polymerase catalyzes oligonucleotide primer-driven, DNA template dependent incorporation of dNTPs into complimentary DNA strands. It displays both 5′'to 3' polymerase and exonuclease activities.Unit Definition: One unit will incorporate 10nmol of total dNTPs into acid-precipitable DNA in 30 min. at 74°C.
Specifications
Store at -20°C | |
Liquid | |
5U/μL |
Taq DNA Pol | |
Standard PCR, RT-PCR, Sequencing, Nucleic Acid Labeling |