missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ FSB-200 Series Temperature Controller for Sand Bath Systems

FSB-200 Series Temperature Controller designed to improve the temperature stability and accuracy of FSB-200 and FSB-200D fluidized sand baths.

Brand:  Cole-Parmer™ 01184-55

Product Code. 16309501

  • 3475.00 € / Each
Estimated Shipment: 27-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Precision PID controller with type K thermocouple probe
  • Fast heat-ups and accurate temperature control to 620°C (1148°F)
  • Buit-in flowmeter for air flow control

Temperature controller with integrated flowmeter and PID temperature controller with dual-setpoint programming improves temperature accuracy and stability. Easily access two programmable setpoints for faster operation. A single-point calibration feature ensures accurate temperature readings. Set and view temperature in °C or °F to 1° resolution. The type K thermocouple probe (included) fits into the thermowell of the bath for accurate measurements.

Specifications

Specifications

1112°F
600°C
Type K Thermocouple Temperature Sensor
Temperature Controller
Temperature Control of Large Sand Baths
Chromel/Alumel Type K Thermocouple, 10 ft. of 3/8 in. Tubing for air flow control
TC-9D
Digital
±0.2°C
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.