missing translation for 'onlineSavingsMsg'
Learn More

HUBER TC50-F Immersion Chiller

For many applications immersion coolers are also an environmentally friendly alternative to mains water cooling. The TC immersion coolers are suitable for unsupervised use, for cooling tasks which require continuous cooling or as a variant with temperature control and a Pt100 probe.

Brand:  HUBER 3004.0020.00

Product Code. 10003223

  • 7525.00 € / Each
Estimated Shipment: 10-04-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • TC50-F Immersion cooler, with flexible evaporator coil and natural refrigerant
  • Rapid cooling of fluids
  • Ideal for counter-cooling or as a replacement of dry ice
  • LED temperature display
  • Easy eration with only three keys
  • Compact, space-saving construction
  • Robust housing with carrying grips
  • High quality stainless steel immersion probe
  • Temperature range: -50°C to 50°C
  • Cooling apacity (0°C): 0.3kW
Specifications

Specifications

-50°C to +50°C
TC50-F
208/240 V
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.