missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ TDE Series -86°C Ultra-Low Temperature Freezers

Product Code. 17906702 Shop All Thermo Scientific Products
Click to view available options
Electrical Requirements:
230V, 50 Hz, 1 Phase
Capacity (Metric):
422 L
549 L
682 L
816 L
Certifications/Compliance:
CE
CE, cUL, UL, ISO 13485
CE, cUL, cUL, ISO 13485
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 17906702

Brand: Thermo Scientific™ TDE50086FVULTS

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Part of the Standard Performance (STP) family, Thermo Scientific™ TDE Series ultra-low temperature freezers, powered by H-drive, feature four upright models, maximizing storage capacity from 30,000 up to 60,000 2 mL vials. The TDE Series is a sustainable and reliable solution with ultimate sample security and operational savings for every lab.

Part of the Standard Performance (STP) family, Thermo Scientific™ TDE Series ultra-low temperature freezers, powered by H-drive, feature four upright models, maximizing storage capacity from 30,000 up to 60,000 2 mL vials.

The TDE Series is a sustainable and reliable solution with ultimate sample security and operational savings for every lab. From our first ULT freezer in 1940 to today, the combined experience of REVCO, Forma Scientific, Jewett, HERAFreeze, and other families of products continues to drive our ability to deliver industry-leading innovations that help accelerate science and health care.

Performance

  • Powered by H-drive's hydrocarbon technology, these systems save up to 25% in energy usage and heat rejection over conventional refrigerant ultra-low freezers1
  • Designed for daily usage, recovers cabinet temperature 20% faster after opening the door.2
  • A quiet sound output below 53 dBA, enables the freezer to come out of the hallway and into the lab
  • Meets ±10°C validation protocols at -80°C with strong peak variation and steady-state temperature variation
  • Natural hydrocarbon refrigerants reduce system operating stresses promoting outstanding reliability and worry-free sample protection

User Friendly

  • The H-drive Information Center (HIC) combines easy to read temperature with simple capacitive touch buttons in a 5.6 inch display
  • Four capacities (300, 400, 500 and 600 2-inch box) to accommodate a variety of storage needs and lab footprint specifications
  • All models contain four inner doors allowing for easy sample access without exposing greater freezer content to ambient conditions
  • Improved customer convenience with new ergonomically designed handle, high contrast easy-to-read display, and comfortable easy-access shelf locations.
  • Compatible with most racking systems including a full range of Thermo Scientific™ racks for boxes, microplates, Thermo Scientific™ Matrix™ and Nunc CryoBank™ tubes
  • Security features including alarm settings and key-lock door

Sustainability

  • Lower HVAC costs as a result of less heat emission into the environment
  • Natural refrigerants and Polyurethane foam with non-HFC blowing agent having zero GWP, making the Series compliant with the U.S. Environmental Protection Agency's Significant New Alternatives Policy (SNAP), the European Union's F-Gas and other sustainability standards

Get Connected

The Thermo Scientific™ DeviceLink™ Connect remote monitoring solution helps provide peace of mind by enabling you to keep track of your equipment anytime, anywhere. This system supports independent sensors to monitor your instrument, but it can also be connected via serial port directly to the instrument, harnessing the on-board telemetry data, alarms, and events. All information is transmitted to the Thermo Fisher Connect cloud platform where you have 24/7 access to the information via InstrumentConnect's web- and mobile-based applications. For more information visit www.thermofisher.com/dlc.

Compatible DeviceLink Connect System

  • DLCKTULTS101 — Ultra-low temperature freezer

*Each kit includes a DeviceLink Connect system, 1-year basic monitoring subscription, power cable, commissioner USB, mounting hardware, and an applicable serial or USB cable.

Independent DeviceLink Connect Sensors

  • DLCSKTEMP001 — DeviceLink Connect PT100 (-200°C to +600°C) temperature sensor and Smart-Cable adapter
  • DLCSKCURT001 — DeviceLink Connect current transducer (0-50A) with Smart-Cable adapter
  • DLCPTDOOR001 — Door Switch

Footnotes:

  1. Internal data comparing 11.2 kWh/day to UXF600 = 14.9 kWh/day. Data on file.
  2. Typical freezer test data based on internal testing in ambient temperature at 20°C; Typical standard validation protocol of ±10°C.
TRUSTED_SUSTAINABILITY

Specifica

Capacity (English) 24.1 cu. ft.
Capacity (Metric) 682 L
Temperature Range -50°C to -86°C
Door Style Latched Pull-out Swing
No. of Doors 1 (1 compartment)
Inner Doors 4
Door Opening Recovery 16 minutes
Hinge Side Left
Cabinet Material Cold-rolled Steel
Chamber Material Cold-rolled Steel
Insulation Vacuum, Foam
Interior Painted steel
Exterior Finish Powder-coated Steel
Shelves 3
Drawers None
No. of Racks 20
No. of Racks per Kit 5
Certifications/Compliance CE, cUL, cUL, ISO 13485
Style Upright
Display HIC Interface, 7-Segment Display with capacitive touch screen
Casters 4
Color Gray
Condenser Type Fan-forced
For Use With (Application) Storage of General (non-flammable) Laboratory Materials
For Use With (Equipment) Storage racks, torage boxes, vials
Includes Shelves, power plug
Ports Yes
Probe Type Single RTD (1000 ohm Platinum RTD)
Typical Lifetime 10 years
Warranty 5 years parts
Defrost Manual
Min. Clearance 30 cm
Peak Variation at -80C +4.2/-3.8
Warm up Time -80 C to -50C 312 minutes
Water Cooled No water cooling
Depth (English) Exterior 38.5 in.
Depth (English) Interior 28.3 in
Depth (Metric) Exterior 97.7 cm
Depth (Metric) Interior 71.9 cm
Height (English) Exterior 78 in.
Height (English) Interior 51.2 in.
Height (Metric) Exterior 1981 mm
Height (Metric) Interior 1300 mm
Length (English) Exterior 38.5 in.
Length (Metric) Exterior 978 mm
Length (English) Interior 28.3 in.
Length (Metric) Interior 719 mm
Width (English) Exterior 34 in.
Width (English) Interior 28.8 in.
Width (Metric) Exterior 864 mm
Width (Metric) Interior 732 mm
Monitoring Options Available separately
Access Security Key Lock Standard, Padlock Compatible
Chart Recorder Optional
Data Outputs RS485/4-20mA output/Dry Contacts
Operating Modes Standard Mode
Setpoint Security Yes
Backup Systems CO2 or LN2 Optional
Smart View Compatibility Yes
Amperage 6.5 Amp
Plug Type EU
Voltage 230 V
Electrical Requirements 230V, 50 Hz, 1 Phase
Frequency 50 Hz
Phase One
Energy Usage 10.3kWh/day
Vial Capacity 50,000
Compressor H-drive
Refrigerant R290/R170+R290 Mix
Shipping Weight (English) 640 lbs.
Shipping Weight (Metric) 333 kg
Weight (English) 640 lbs.
Weight (Metric) 290 kg
Holds 50,000 sample vials
Rack Capacity 20
Vedi altri risultati Mostra meno risultati
Correzione del contenuto del prodotto

Fornite il vostro feedback sul contenuto del prodotto compilando il modulo sottostante.

Titolo del prodotto

Facendo clic su Invia, l'utente riconosce che potrebbe essere contattato da Fisher Scientific in merito al feedback fornito in questo modulo. Non condivideremo le vostre informazioni per altri scopi. Tutte le informazioni di contatto fornite saranno conservate in conformità con la nostra Politica sulla privacy. Informativa sulla privacy.

Grazie per averci aiutato a migliorare il nostro sito web. Il vostro feedback è stato inviato