missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Unity Lab Services™ Tech Direct Service Plan for Thermo Scientific Bio Safety Cabinets
Tech Direct Service Plan provides support post factory warranty. Includes 3 day response time (within specified location and criteria), priority technical support, and one preventative maintenance visit.
617.00 €
Specifications
Product Type | Tech Direct Service Plan |
---|---|
For Use With (Application) | Support Post-Factory Warranty |
Includes | 3 Day Response Time (Within Specified Location and Criteria), Priority Technical Support, and One Preventative Maintenance Visit |
Services Included | Priority Technical Support, and One Preventative Maintenance Visit |
Services Not Included | Upgrades to New Software Versions |
Product Code | Brand | For Use With (Equipment) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | For Use With (Equipment) | Price | Quantity & Availability | |||||
17250414
|
Unity Lab Services™
TEDBSC1 |
Biosafety Cabinet (0.9 to 1.5 m) |
617.00 €
Each |
Estimated Shipment: 19-11-2024
Log in to see stock. |
|||||
17260414
|
Unity Lab Services™
TEDBSC2 |
Biosafety Cabinet (1.8 m) |
617.00 €
Each |
Estimated Shipment: 19-11-2024
Log in to see stock. |
|||||
Description
- Continue service support post factory warranty with enhanced remote support and annual preventative maintenance
- 3 business day response time (may vary by location) for corrective maintenance
- 15% discount off billable rates for engineer labor, and factory-certified replacement parts for on-site corrective maintenance visit
- One scheduled Preventative Maintenance visit, including a preventative maintenance kit (where applicable)
- Priority unlimited access to OEM-trained Technical support experts who can diagnose, investigate, and remotely resolve issues or schedule on-site visits using the latest digital remote support tools
- Access to on-line service knowledge base
- Corrective Maintenance Repair Guarantee for the duration of product warranty or 1 year whichever is longer, as defined in the contract terms and conditions
- Instrument Software/ Firmware updates included as needed to support a preventative maintenance visit
- Upgrades to new versions of software are not included
- 10% discount on additional services including additional preventative maintenance visits, calibration, and qualification services
Specifications
Tech Direct Service Plan | |
3 Day Response Time (Within Specified Location and Criteria), Priority Technical Support, and One Preventative Maintenance Visit | |
Upgrades to New Software Versions |
Support Post-Factory Warranty | |
Priority Technical Support, and One Preventative Maintenance Visit | |
3 Days (Within Specified Location and Criteria) |