missing translation for 'onlineSavingsMsg'
Learn More

Gas Arc™ Tech-Master™ 4.9 purity Brass Gas Regulator

For use with cylinder pressure up to 300bar

Brand:  Gas Arc™ 3960000998

Encompass

 View more versions of this product

Product Code. 12910800

  • 596.00 € / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • Regulators to BS EN ISO 9001 and BS EN ISO 2503
  • Two gauge single and multi stage
  • Cylinder pressure up to 300bar
  • Robust brass construction to meet industry requirements
  • Tamper proof high flow safety relief valve
  • Safety gauges to BS EN ISO 562
  • Encapsulated valve design fitted with 316L sintered stainless steel filter
  • Regulator outlet connection: 3/8 inch BSP
  • Propane regulator is plugged
Specifications

Specifications

BS 341 No. 3 (5/8 inch BSP R/H) Cylinder connection
Gas Regulator
BS341
4 bar
Yes
Neoprene
316L Stainless Steel
Brass
0 to 4 bar
1.9 kg
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers