missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Techne™ Dri-Block™ Aluminum Heating Block Insert
Click to view available options
6 x 25 mm, 48 mm deep, conical
Description
- Versatile range of interchangeable heating blocks work with many size sample tubes and plates
- Heaters sold separately
Specifications
Specifications
Description | Conical wells |
Material | Anodized Aluminum |
No. of Places | 6 |
Type | Dri-Block™ Insert |
Depth (English) Well | 1.89 in. |
Depth (Metric) Well | 48 mm |
Diameter (English) Well | 0.98 in. |
Diameter (Metric) Well | 25 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Techne™ Dri-Block™ Aluminum Heating Block Insert >
Spot an opportunity for improvement?Share a Content Correction