missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ HI-200 Series Hybridization Incubator Accessory, Tube

HI-200 Series Hybridization Incubator Tubes are versatile and are available in multiple tube formats; mix and match sizes within an instrument to cater for different throughputs, users and applications. Glass hybridization tubes reduce volumes, simplify washing and improve signals.

Brand:  Cole-Parmer™ 39455-13

239.17 EUR valid until 2025-06-13
Use promo code "24123" to get your promotional price.


 View more versions of this product

Product Code. 11593839

  • 333.00 € / Each
Estimated Shipment: 16-05-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Tubes and other accessories can be accommodated at the same time for multiple uses.
  • Low probe volume, even with large glass tubes.
  • Rotation and design ensure volumes as low as 5 mL can be used and recovered.
  • Unique slot-in tubes with tube rotation speed of 0 to 20 rpm are controllable to suit your application.
  • Radioactive safe (protective casing and non-drip tube design minimizes risk to the user).
  • Thick borosilicate glass provides durability.
  • Non-drip, safe and convenient easy pour design.
  • O-ring sealed end caps ensure no leakage.
  • Escape thread-on screw cap offer easy-opening with no vacuum problems.
  • Tube assemblies feature adaptors to hold multiple small glass tubes for increased capacity.
Specifications

Specifications

80 mm
9.44 in.
240 mm
Hybridization Tube
HB-1D Hybridizer
Screw Cap
Borosilicate Glass
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Cole-Parmer™ HI-200 Series Hybridization Incubator Accessory, Tube > HI-200 Series Hybridization Incubator Tubes; Diameter: Large (80 mm); Length: 240 mm (9.44 in.); Material: Glass; For use with: HB-1D Hybridizer

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.