Learn More
Cole-Parmer™ HI-200 Series Hybridization Incubator Accessory, Tube
HI-200 Series Hybridization Incubator Tubes are versatile and are available in multiple tube formats; mix and match sizes within an instrument to cater for different throughputs, users and applications. Glass hybridization tubes reduce volumes, simplify washing and improve signals.
Brand: Cole-Parmer™ 39455-14
192.85 EUR valid until 2025-06-13
Use promo code "24123" to get your promotional price.
Description
- Tubes and other accessories can be accommodated at the same time for multiple uses.
- Low probe volume, even with large glass tubes.
- Rotation and design ensure volumes as low as 5 mL can be used and recovered.
- Unique slot-in tubes with tube rotation speed of 0 to 20 rpm are controllable to suit your application.
- Radioactive safe (protective casing and non-drip tube design minimizes risk to the user).
- Thick borosilicate glass provides durability.
- Non-drip, safe and convenient easy pour design.
- O-ring sealed end caps ensure no leakage.
- Escape thread-on screw cap offer easy-opening with no vacuum problems.
- Tube assemblies feature adaptors to hold multiple small glass tubes for increased capacity.
Specifications
44 mm | |
8.66 in. | |
220 mm | |
Hybridization Tube |
HB-1D Hybridizer | |
Screw Cap | |
Borosilicate Glass |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.