missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ WBU-200 Series Unheated Water Bath
This WBU-200 Series Unheated Water Bath features a corrosion resistant stainless steel inner for easy cleaning.
Brand: Cole-Parmer™ 16104-45
1102.00 EUR valid until 2024-12-31
Use promo code "21917" to get your promotional price.
This item is not returnable.
View return policy
Description
- Constructed of durable stainless steel.
- Rugged splash-proof case.
- Integrated carrying handle for added safety.
- Designed to be used with a clip-on Tempette or Tempunit™ thermoregulator (sold separately), these water baths incorporate carrying handles for added safety.
- All water baths have stoved enamelled steel outer cases and are supplied with bridge mounting plate to hold the thermoregulator.
Specifications
12.7 gal. | |
Waterbath | |
Clip-on Tempette | |
Stainless Steel | |
594 mm | |
365 mm | |
11.7 in. | |
298 mm | |
2.6 in. | |
14.6 kg |
Stainless Steel | |
48 L | |
Unheated Water Bath | |
200°C | |
559 mm | |
330 mm | |
10.8 in. | |
274 mm | |
65 mm |