missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Medline™ CETI Digit-032 ATC Sugar Handheld Analog Refractometer
Click to view available options
:
Scale Range: 0 - 25% alcohol/volume
Description
- For measuring low sugar concentrations (except in fruit and soft drinks)
- Automatic temperature compensation
- Main glass prism fixed with a chemically resistant epoxy
- Focusing eyepiece with soft rubber eyecup
Specifications
Specifications
| Type | Pocket Sugar Refractometer |
| Scale Range | 0 to 25 Brix |
| Model | DIGIT-032 |
| Quantity | 1 Each |
| Weight (Metric) | 210 g |
| Dimensions (L x W x H) | 55 x 80 x 205 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction