missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Teclu Safety Burner with NF Connection, 13mm Opening
Supplied with a flame failure device that shuts off the gas supply to the burner within approximately 20 seconds of the flame being extinguished.
121.00 €
Specifications
Product Type | Teclu Safety Burner |
---|---|
Diameter (Metric) | 13 mm |
For Use With (Application) | Glasswork and soldering |
Height (Metric) | 150 mm |
No. per Pack | 1 Ea. |
Product Code | Brand | Gas Type | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Gas Type | Price | Quantity & Availability | |||||
11725416
|
Fisherbrand™
4010/1TCBSP |
Butane, Propane, LPG |
121.00 €
Each |
Estimated Shipment: 03-02-2025
Log in to see stock. |
|||||
11795406
|
Fisherbrand™
4010/2TCBSP |
Natural Gas, Methane |
121.00 €
Each |
Estimated Shipment: 03-02-2025
Log in to see stock. |
|||||
Description
- Safety features all contained within the burner
- For use with natural gas/methane or butane/propane
- 13mm diameter opening
- With gas control needle valve
- Specially designed conical mixing chamber incorporated which allows the burner to give off a very hot flame
- Suitable for glass work and soldering
- Gas and air mixing is regulated by adjusting the knurled wheel below the tube
Specifications
Teclu Safety Burner | |
Glasswork and soldering | |
1 Ea. |
13 mm | |
150 mm |