missing translation for 'onlineSavingsMsg'
Learn More

Robin™ Teflon Water Bath

Use the Teflon Water Bath to incubate samples in acids/bases or sea water at a constant temperature over a long period of time. Suitable for flasks, bottles, and racks.

Specifications

Temperature Range 5°C to 100°C
Material PTFE
Temperature Resolution 1°C
Voltage 230 V
Frequency 50 Hz
View More Specs

Description

Description

Bain-marie +100°C PTFE tank
  • PTFE tank for acids/bases and sea water
  • Volume 5 to 26L
  • Reaches boiling point
  • Regulation from ambient (+5°C) to +100°C
  • Display of setpoint by graduated potentiometer, resolution 1°C
  • Overheating safety
  • Fixed at +130°C, by thermofuse
  • Teflon-coated tank
  • This is the only protection against corrosive chemicals: acids, bases, also suitable for sea water
  • PTFE layer 40 m, eliminates the effects of electrolysis on the walls of the tank
  • Does not work dry
  • The use of the bath with corrosive products must be done under a hood
  • Power supply 230V - 50Hz
  • Analogue bath
Specifications

Specifications

5°C to 100°C
1°C
50 Hz
PTFE
230 V
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.