missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MAPA™ Temp-Tec™ NL-56 Chemical Resistant Gloves with Thermal Insulation
Click to view available options
Size:
8
9
Description
Protection from extreme temperatures
- Heavyweight construction provides multi-purpose chemical resistance to acids and aliphatic solvents
- Double-knit cotton liner protects hands during high temperature applications
- Neoprene coating with pebbled-finish enhances grip on wet or slippery objects
- Extended length, 14 in. gauntlet cuff for additional arm protection
- FDA approved, Standard 21 CFR
Specifications
Specifications
Certifications/Compliance | FDA 21 CFR 170-199 |
Coating Material | Neoprene |
Color | Black, Blue |
Exterior Finish | Partially Textured |
Size | 8 |
Temperature (Metric) Max | 300°F |
EN388 Standard | 2212 |
EN ISO 374-1 CHEMICAL LETTER CODES | ACJKL |
For Use With (Application) | Boiler Room Work, Chemical Treatment, Hot Pipe Handling, Steam Cleaning, and Polymer Extrusion |
Glove Cuff Style | Gauntlet |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction