missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermographic Measurements Ltd Thermax Encapsulated Temperature Indicator 199°C /390°F
Single use, irreversible threshold indicator reports the highest temperature reached
Brand: Thermographic Measurements Ltd M01ETHE149D01P1
This item is not returnable.
View return policy
Description
Specifications
ISO 9001 | |
For laboratory research, medical services, instrumentation, electronics industry, automotive, aerospace, steel, metallurgy, plastics industry, food industry applications | |
13 mm | |
12 mm | |
2 to 5 seconds | |
Wax-melt Technology | |
Irreversible Temperature Indicator | |
Thermax Encapsulated Temperature Indicator 149°C (300°F) | |
149°C | |
149°C | |
149°C | |
Dual °C (°F) |
Single-use | |
0.51 in. | |
40 to 60% | |
Polyester Film, Acrylic Adhesive | |
Thermax Encapsulated Temperature Indicator 149°C (300°F) | |
9 g | |
0.41 in. | |
300°F | |
300°F | |
300°F | |
Yes |