missing translation for 'onlineSavingsMsg'
Learn More
Tempshield™ Cryo-Apron™ Product Code.: 11833831
In Stock
to see stock.
Add to basket

Tempshield™ Cryo-Apron™

Product Code. 11833831
122 cm, 48 in.
Click to view available options
Length (Metric):
91.4 cm
106 cm
122 cm
Length (English):
36 in.
42 in.
48 in.
This item is not returnable. View return policy

Product Code. 11833831

Brand: Tempshield™ CA48

Quantity Price
1 475.00 € / Each
20 332.50 € / Each
5 427.50 € / Each
10 380.00 € / Each
In Stock
to see stock.
Edge
Add to basket
This item is not returnable. View return policy

Protection from splashes and contact cold in cryogenic and ultra-cold environments to -196°C.

Protection from splashes and contact cold in cryogenic and ultra-cold environments to -196°C.

  • Waterproof, lightweight
  • Adjustable straps at neck and waist
  • All aprons are 24 in. (61cm) wide
  • Color: blue

Specifications

Color Blue
Length (English) 48 in.
Length (Metric) 122 cm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Tempshield™ Cryo-Apron™ >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.