missing translation for 'onlineSavingsMsg'
Learn More
Learn More
tert-Butyl methyl ether, for HPLC
Shop All Thermo Scientific Products
Click to view available options
Quantity:
1 L
2.5 L
Packaging:
Glass Bottle
Unit Size:
1 L
2.5 L
Beschreibung
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
For HPLC
Spezifikation
Spezifikation
| Melting Point | -110.0°C |
| Absorbance | (1 cm cell vs HPLC−grade water), (1 cm cell vs HPLC−grade water) at 0nm, 0.009 max. at 280nm, 0.097 max. at 255nm, 0.301 max. at 240nm |
| Color | Colorless |
| Acidity | 0.0005 meq/g max. |
| Alkalinity | 0.0002 meq/g max. |
| Density | 0.7404g/mL |
| Boiling Point | 54.0°C to 56.0°C |
| Quantity | 2.5 L |
| Flash Point | −28°C |
| Packaging | Glass Bottle |
| Mehr anzeigen |
Sicherheit und Handhabung
Produktidentifikator
- tert-Butyl methyl ether
- Danger
- Flammable liquid Category 2
- Skin corrosion/irritation Category 2
- H225-Highly flammable liquid and vapour.
- H315-Causes skin irritation.
- P210-Keep away from heat, hot surfaces, sparks, open flames and other ignition sources. No smoking.
- P240-Ground/bond container and receiving equipment.
- P302+P352-IF ON SKIN: Wash with plenty of water/and soap.
RUO – Research Use Only
Berichtigung von Produktinhalten
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.
Name des Produkts
Haben Sie Verbesserungsvorschläge?Übermitteln Sie eine inhaltliche Korrektur