missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Pinnacle Brush™ Test Tube Brushes with Cotton Yarn Tip
Features With cotton yarn tip. Pinnacle Brush™ Test Tube Brushes with Cotton Yarn Tip have a galvanised steel wire handle.
78.55 € - 87.15 €
Specifications
Product Type | Test Tube Brush |
---|---|
Bristle Material | Fiber |
Handle Material | Metal |
For Use With (Equipment) | Test tubes |
Length (Metric) Brush | 7 cm |
Product Code | Brand | Diameter (Metric) Bristle | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Bristle | Price | Quantity & Availability | |||||
12318338
|
Pinnacle Brush™
T669 |
25 mm |
87.15 €
Pack of 10 |
In Stock
Log in to see stock. |
|||||
12308338
|
Pinnacle Brush™
T667 |
15 mm |
78.55 €
Pack of 10 |
In Stock
Log in to see stock. |
|||||
Description
- Cotton yarn tip
- Metal handle
Specifications
Test Tube Brush | |
Metal | |
7 cm |
Fiber | |
Test tubes | |
10 Pk. |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title