missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Test Tubes, Borosilicate Glass 3.3, Without Rim, Medium Wall
Shop All Fisherbrand Products
Click to view available options
Capacity (Metric):
5 mL
12 mL
13 mL
17 mL
21 mL
27 mL
32 mL
34 mL
53 mL
57 mL
112 mL
Length (Metric):
75 mm
100 mm
125 mm
130 mm
150 mm
160 mm
180 mm
200 mm
Diameter (Metric):
12 mm
14 mm
16 mm
18 mm
20 mm
24 mm
25 mm
30 mm
Unit Size:
Pack of 100
Pack of 50
Description
- Transferring substances and liquids into other states of aggregation and thus initiating further reactions is very important for the daily work in the laboratory. A wide variety of vessels, apparatus and equipment are used for these work. Reaction controls, test series and preliminary samples are usually carried out in test tubes due to the small amounts of substance removed.
- Manufactured from borosilicate glass 3.3
- Thick-walled and therefore mechanically very resistant
- With round bottom
Specifications
Specifications
| Certifications/Compliance | ISO 4142 |
| Capacity (Metric) | 21 mL |
| Length (Metric) | 150 mm |
| Material | Borosilicate Glass |
| Quantity | 100/Pk. |
| Rimmed | No |
| Diameter (Metric) | 16 mm |
| Wall Thickness | 1.2 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Haben Sie Verbesserungsvorschläge?Übermitteln Sie eine inhaltliche Korrektur