missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Test Tubes, Boro 5.1, with Beaded Rim, Thin Wall
Test tubes with round bottom are universal cylindrical laboratory glassware that are used e.g. for chemical reactions, pretreatments or for storing small amounts of liquid.
25.90 € - 27.00 €
Specifications
Material | Borosilicate Glass (5.1) |
---|---|
Shape | Cylindrical |
Sterility | Non-sterile |
Autoclavable | Not Autoclavable |
Graduated | No |
Product Code | Brand | Capacity (Metric) | Length (Metric) | Diameter (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Length (Metric) | Diameter (Metric) | Price | Quantity & Availability | |||
17981132
|
Fisherbrand™
90105117 |
21 mL | 130 mm | 16 mm |
25.90 €
Pack of 100 Qty Price Break Available |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
17991112
|
Fisherbrand™
90105118 |
26 mL | 160 mm | 16 mm |
27.00 €
Pack of 100 Qty Price Break Available |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
Description
- Transferring substances and liquids into other states of aggregation and thus initiating further reactions is very important for the daily work in the laboratory. A wide variety of vessels, apparatus and equipment are used for these work. Reaction controls, test series and preliminary samples are usually carried out in test tubes due to the small amounts of substance removed.
- Manufactured from borosilicate glass 5.1
- Thick-walled and therefore mechanically very resistant
- With round bottom
Specifications
Borosilicate Glass (5.1) | |
Non-sterile | |
No | |
Test Tube |
Cylindrical | |
Not Autoclavable | |
16 mm | |
0.6 mm |