missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Karl Hecht™ Test Tubes with Screw Cap
Manufactured from clear soda glass.
Brand: Karl Hecht™ 42782051
This item is not returnable.
View return policy
Description
- Round bottom
- Heavy wall, thickness of approx. 1mm
- Diameter of approx. 16mm
- Length of approx. 160mm
- With thread GL 18
- Sterilizable up to +121°C
- Provided in packs of 100
Specifications
White | |
∼160 mm | |
100/Pk. | |
∼16 mm | |
Test Tube |
Clear | |
Soda Lime Glass | |
GL 18 | |
Screw Cap |