missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Test Tubes, Soda lime, Without Rim, Thin Wall
Test tubes with round bottom are universal cylindrical laboratory glassware that are used e.g. for chemical reactions, pretreatments or for storing small amounts of liquid.
55.35 € - 177.00 €
Specifications
Material | Soda Lime Glass |
---|---|
Shape | Cylindrical |
Sterility | Non-sterile |
Autoclavable | Not Autoclavable |
Graduated | No |
Product Code | Brand | Capacity (Metric) | Length (Metric) | Diameter (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Length (Metric) | Diameter (Metric) | Price | Quantity & Availability | |||
17981122
|
Fisherbrand™
90101217 |
6 mL | 75 mm | 12 mm |
55.35 €
Pack of 1000 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
17961142
|
Fisherbrand™
90101218 |
10 mL | 100 mm | 13 mm |
80.05 €
Pack of 1000 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
17941142
|
Fisherbrand™
90101219 |
15 mL | 100 mm | 16 mm |
108.00 €
Pack of 1000 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
17921132
|
Fisherbrand™
90101220 |
19 mL | 125 mm | 16 mm |
114.00 €
Pack of 1000 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
17931132
|
Fisherbrand™
90101221 |
23 mL | 150 mm | 16 mm |
129.00 €
Pack of 1000 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
17911132
|
Fisherbrand™
90101222 |
25 mL | 160 mm | 16 mm |
177.00 €
Pack of 1000 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
Description
- Transferring substances and liquids into other states of aggregation and thus initiating further reactions is very important for the daily work in the laboratory. A wide variety of vessels, apparatus and equipment are used for these work. Reaction controls, test series and preliminary samples are usually carried out in test tubes due to the small amounts of substance removed.
- Manufactured from soda lime glass
- Thick-walled and therefore mechanically very resistant
- Available with beaded rim or straight rim
- With round bottom
Specifications
Soda Lime Glass | |
Non-sterile | |
No | |
Test Tube |
Cylindrical | |
Not Autoclavable | |
Not Included |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title