missing translation for 'onlineSavingsMsg'
Learn More

WTW™ TetraCon™ 325-15 Standard Conductivity Cell

The universally usable conductivity measuring cells by WTW set standard in the conductivity measurement. Their 4 electrode technology makes them insensitive to pollution, uninfluenced by polarization effects and therefore precise and reliable in any conditions.

Brand:  WTW™ 301973

Product Code. 10009780

  • 826.00 € / Each
Estimated Shipment: 31-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

TRUSTED_SUSTAINABILITY
Specifications

Specifications

0.475 cm-1
0°C to 90°C
15.3 mm
Epoxy, Graphite
IP68
For conductivity measurements at depths down to 20m
Standard Conductivity Cell
15 m
4-electrode, temperature sensor, 15m Length cable and waterproof plug
TetraCon™ 325-15
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products