missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Tetrahydrofuran, BAKER ANALYZED, J.T. Baker™
Click to view available options
Quantity:
1 L
5 L
25 L
Packaging:
EcoTainer Metal Safety Can
Glass
Steel
Description
- Label provides an actual Lot Analysis as a guarantee of purity and consistency
- Analytical methods used for these determinations are based on standard test procedures described in technical publications
- Improvements developed by J.T. Baker are employed to achieve a higher degree of reliability
Specifications
Specifications
Melting Point | -108.5°C |
Color | Colorless |
Density | 0.880 to 0.883 g/mL at 25°C |
Boiling Point | 65°C to 67°C |
Quantity | 25 L |
Explosion Limit | 1.5 - 12 Vol % |
Flash Point | −21°C |
Ignition Point | 230°C |
Packaging | Steel |
Physical Form | Liquid |
Show More |
Safety and Handling
Signal Word
- Danger
- Serious eye damage/eye irritation Category 2
- Flammable liquid Category 2
- Specific target organ toxicity Category 3
- H225-Highly flammable liquid and vapour.
- H319-Causes serious eye irritation.
- H335-May cause respiratory irritation.
- EUH019-May form explosive peroxides.
- P210-Keep away from heat, hot surfaces, sparks, open flames and other ignition sources. No smoking.
- P241-Use explosion-proof electrical/ventilating/lighting/ equipment.
- P303+P361+P353-IF ON SKIN (or hair): Take off immediately all contaminated clothing. Rinse skin with water/ shower.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- P405-Store locked up.
- P501b-Dispose of contents/container in accordance with local/regional/national/international regulations.
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'