missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Texwipe™ Absorbond™ Polyester Blended Wipers
For ISO Class 6 to 7 (Class 1000 to 10,000) applications
132.00 € - 820.00 €
Specifications
Product Type | Cleanroom Wipe |
---|---|
Material | Hydroentangled Polyester |
Basis Weight | 42 |
For Use With (Application) | Cleaning, absorbing oil and grease |
Product Code | Brand | Length (Metric) | Width (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Width (Metric) | Price | Quantity & Availability | ||||
13103743
|
Texwipe™
TX404 |
10.2 cm | 10.16 cm |
132.00 €
Pack of 1200 |
In Stock
Log in to see stock. |
||||
13191454
|
Texwipe™
TX409 |
22.9 cm | 22.9 cm |
820.00 €
Pack of 3000 |
Estimated Shipment: 22-01-2025
Log in to see stock. |
||||
Description
- Hydroentangled 100% polyester wipers absorb five times their weight
- Soft, durable surface prevents abrasion
- Ideal wipers for cleaning oil or grease; have many optical applications
- Contain no surfactants and have ultralow levels of particles and extractables
Order Info
Basis weight: 42g/m2.
Specifications
Cleanroom Wipe | |
Hydroentangled Polyester | |
42 | |
Cleaning, absorbing oil and grease |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title