missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Texwipe™ CleanTip™ Swabs: CleanFoam™ Series
Excellent sorbency
94.70 € - 150.00 €
Specifications
For Use With (Application) | Applying and removing lubricants, adhesives and other solutions in a critical clean environment, scrubbing recessed areas, removal of excess materials, debris, cleaning intersecting surfaces and joints |
---|---|
Handle Color | Light Green |
Product Type | Swab |
Material | CleanFoam |
Adhesive Type | Thermal |
Product Code | Brand | Construction | Length (English) | Size | Thickness (Metric) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Construction | Length (English) | Size | Thickness (Metric) | Price | Quantity & Availability | ||
15722426
|
Texwipe™
TX741B |
Flexible head tip, compact handle | 2.65 in. | Small | 3mm |
94.70 €
Pack of 500 |
Estimated Shipment: 23-10-2024
Log in to see stock. |
||
15732426
|
Texwipe™
TX742B |
Rigid head core, compact handle | 2.795 in. | Small | 3.5mm |
150.00 €
Pack of 500 |
In Stock
Log in to see stock. |
||
15712426
|
Texwipe™
TX740B |
Flexible head paddle, long handle | 6.41 in. | Medium | 5mm |
132.00 €
Pack of 500 |
Estimated Shipment: 15-11-2024
Log in to see stock. |
||
15838304
|
Texwipe™
TX752B |
Precision pointed tip, side ridges, compact handle | 2.756 in. | Medium | 3.4mm |
132.00 €
Pack of 500 |
Estimated Shipment: 20-02-2025
Log in to see stock. |
||
15762426
|
Texwipe™
TX757B |
Flexible head paddle, compact handle | 2.744 in. | Micro | 2.6mm |
94.70 €
Pack of 500 |
In Stock
Log in to see stock. |
||
15752426
|
Texwipe™
TX751B |
Precision pointed tip, compact handle | 2.63 in. | Small | 3.5mm |
145.00 €
Pack of 500 |
Estimated Shipment: 28-11-2024
Log in to see stock. |
||
Description
Excellent sorbency
Laundered CleanFoam heads constructed of 100 pores per inch open-cell polyurethane foam for excellent capacity and cushioning.
- Cleanest foam swabs available with superior solvent capacity and contamination capture
- Solvent-processed for very low levels of nonvolatile residue and particle generation
- Good chemical resistance—can be used with solvents such as isopropyl alcohol and applying lubricants and other liquids
- Heads thermally welded onto polypropylene handles, without any contaminating adhesivesConstructed from the cleanest materials available
- High-precision automated process guarantees consistent performance, sizing and cleanliness
- Silicone-free Bag-Within-A-Bag™ packaging consists of a solvent-resistant, thermally sealed exterior bag that protects the inner bags containing the swabs
- Each outer bag is individually lot-coded for easy traceability and quality control
Specifications
Applying and removing lubricants, adhesives and other solutions in a critical clean environment, scrubbing recessed areas, removal of excess materials, debris, cleaning intersecting surfaces and joints | |
Swab | |
Thermal | |
100 ppi CleanFoam™ Polyurethane Foam |
Light Green | |
CleanFoam | |
Polypropylene |