missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Texwipe™ KOGO™ TPA Cleanroom Adhesive Tapes
Cleanroom tape solution for sealing and packaging material in critical environments
1595.00 € - 1725.00 €
Specifications
Certifications/Compliance | ISO 3 |
---|---|
Adhesive Type | Acrylic |
Material | LDPE |
For Use With (Application) | Cleanroom packaging, color coding, labeling and waferbox sealing |
Latex Free | Yes |
Product Code | Brand | Color | Dimensions (LxW) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Dimensions (LxW) | Price | Quantity & Availability | ||||
17956620
|
Texwipe™
TPA1048CL |
Clear | 36 yd. x 1 in. (33 m x 2.5 cm) |
1725.00 €
Pack of 48 |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
17885432
|
Texwipe™
TPA2024WH |
White | 36 yd. x 2 in. (33 m x 5 cm) |
1595.00 €
24 rolls |
Estimated Shipment: 13-03-2025
Log in to see stock. |
||||
Description
- Ideal for sealing, packaging, color coding, and product identification in cleanrooms
- Reusable press-and-seal cleanroom bags
- High conformability, adhesion, and cohesion
- LDPE backing material and acrylic adhesive
- Latex free, low in halogens, leachable chlorides, and heavy metals
- 5.5 mil. total thickness
- 7.62cm (3 in.) HDPE core
- Roll length: 33m (36 yd.)
- Variety of colors and widths available
- Cat. No. 18-366-461 includes 5cm (2 in.) perforations
Order Info
Uniquely packaged in press-and-seal cleanroom bags.
Specifications
ISO 3 | |
LDPE | |
Yes | |
-40°C to +88°C | |
36 yd. | |
3 in. |
Acrylic | |
Cleanroom packaging, color coding, labeling and waferbox sealing | |
-40 to 190°F | |
5.5 mil | |
33 m | |
7.62 cm |