missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Texwipe™ Sterile Polystyrene Swabs
Texwipe’s Sterile Spun Polyester Swabs are constructed using 100% USP-grade polyester, securely bonded to the wooden or polystyrene handle by a water-based adhesive.
638.00 € - 984.00 €
Specifications
Length (English) | 6.1 in. |
---|---|
Product Type | Swab |
Length (Metric) | 155 mm |
Material | Medical-grade spun polyester |
Handle Type | Polystyrene |
Product Code | Brand | Width (English) Head | Width (Metric) Head | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Width (English) Head | Width (Metric) Head | Price | Quantity & Availability | ||||
17278879
|
Texwipe™
STX763 |
0.22 in. | 5.8 mm |
984.00 €
Pack of 500 |
Estimated Shipment: 26-02-2025
Log in to see stock. |
||||
16575930
|
Texwipe™
STX763 |
0.22 in. | 5.8 mm | N/A | |||||
Description
Specifications
6.1 in. | |
155 mm | |
Polystyrene | |
Polystyrene |
Swab | |
Medical-grade spun polyester | |
Water-based | |
Foam |