missing translation for 'onlineSavingsMsg'
Learn More

Texwipe™ SterileWipe™ Sterile Dry Wipers

For aseptic cleanrooms

Brand:  Texwipe™ TX3211

479.83 EUR valid until 2024-12-31
Use promo code "21676" to get your promotional price.


 View more versions of this product

Product Code. 15654977

  • 580.00 € / Pack of 500
Estimated Shipment: 04-02-2025
to see stock.
Explore more special offers
Add to basket

Includes: Certificates of Processing and Compliance
This item is not returnable. View return policy

Description

Description

Specifically developed for maximum control of particulate contamination in sterile environments.

SterileWipe LP

  • Knitted from 100% continuous filament polyester
  • Double-knit, no-run interlock construction ensures maximum abrasion resistance and low particle values
  • Unique knit pattern also provides greater surface area for higher sorbency and increased wiping efficiency
  • Soft and nonabrasive; ideal for wiping sensitive surfaces
  • Basis weight: 155g/m2
SterileWipe LP 10
  • Sealed-border wiper with no-run interlock double-knit construction of 100% continuous filament polyester
  • All four edges thermally sealed to prevent release of fibers and particulates
  • Designed for use in an ISO Class 4 cleanroom to further ensure ultralow particulate and extractable levels
  • Ideal for wiping and spill control Basis weight: 135g/m2
SterileWipe HS II
  • Blend of 55% cellulose and 45% polyester combines the absorbency of natural fiber with the strength of synthetic fiber
  • Ideal for applications where bacteriological contamination, particulates and extractables are concerns
  • Appropriate for use in aseptic environments of the pharmaceutical, medical device and biomedical industries
  • Basis weight: 67g/m2

Order Info

LP: 10 wipers/inner bag, 10 inner bags/outer bag, five outer bags/case in solvent-safe bags. Lot codes and expiration dates clearly marked on each package. LP 10, HS II and AS 10: 20 wipers/inner bag, five inner bags/outer bag, five outer bags/case in solvent-safe bags. Lot codes and expiration dates clearly marked on each package.

Compliance

All wipers sterilized by gamma radiation to a 10-6 Sterility Assurance Level in accordance with the Association for the Advancement of Medical Instrumentation guidelines.

Specifications

Specifications

Dry Cleanroom Wiper
22.9 cm
22.9 cm
155
AlphaWipe™ Dry Cleanroom Wipers
For aseptic cleanrooms
9 in.
9 in.
Polyester
ISO 9001:2000, 13485:2003, 14001:2004 and OHSAS 18001:1999
9 x 9 in. (22.86 x 22.86 cm)
Sterile
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.