missing translation for 'onlineSavingsMsg'
Learn More

Texwipe™ TechniCloth™ II Blended Wipers

For ISO Class 6 and 7 applications

50.10 € - 69.25 €

Specifications

Product Type Dry Wipe
Material Polyester Cellulose
Basis Weight 67
Certifications/Compliance ISO 9001:2000, 13485:2003, 14001:2004 and OHSAS 18001:1999
For Use With (Application) Designed for critical environments where low particle generation and high absorbency are prime considerations, excellent for use in facilities for integrated circuit, printed circuit board and electronic components fabrications
View More Specs

Products 3
Product Code Brand Length (Metric) Width (Metric) Price Quantity & Availability  
Product Code Brand Length (Metric) Width (Metric) Price Quantity & Availability  
11575365
View Documents
Texwipe™
TX1109
22.9 cm 22.9 cm
69.25 €
Pack of 300
In Stock
to see stock.
Edge
Add to basket
 
11595365
View Documents
Texwipe™
TX1118
46 cm 46 cm
50.10 €
Pack of 75
Estimated Shipment: 20-01-2025
to see stock.
Add to basket
 
11585365
View Documents
Texwipe™
TX1112
30.5 cm 30.5 cm
69.25 €
Pack of 150
In Stock
to see stock.
Edge
Add to basket
 
Description

Description

  • Made of a hydroentangled blend of 55% cellulose and 45% polyester and treated with ITW Texwipe proprietary ultralow particulate (ULP) finish
  • Significantly reduces particulate generation
  • ULP finish formulated to resist extraction in commonly used solvents

Order Info

Basis weight: 68g/m2.

Specifications

Specifications

Dry Wipe
67
Designed for critical environments where low particle generation and high absorbency are prime considerations, excellent for use in facilities for integrated circuit, printed circuit board and electronic components fabrications
Polyester Cellulose
ISO 9001:2000, 13485:2003, 14001:2004 and OHSAS 18001:1999
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.