missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Thermal Mixers and Blocks
Shop All Thermo Scientific Products
Click to view available options
Product Type:
Block
Mixer with Block
Holds:
20 x 0.2mL, 12 x 1.5mL Microtubes
20 x 0.5mL, 12 x 1.5mL Microtubes
20 x 2mL, 12 x 1.5mL Microtubes
24 x 1.5mL Microtubes
24 x 2.0mL Microtubes
96-well Microplates, 0.2mL Tube Strips
Unit Size:
Each
Description
Gain variable speed and temperature control with the Thermo Scientific™ Thermal Mixer, which comes with a choice of blocks for microtubes and microplates.
- Heating and cooling capability to cover a wide range of applications
- Compact size with quiet operation
- Convenient packages that include a Thermal Mixer with a Block
- Heating and cooling capability to cover a wide range of applications
- Compact size with quiet operation
- Convenient packages that include a Thermal Mixer with a Block
Warranty
2 years
Specifications
Specifications
| Holds | 20 x 0.5mL, 12 x 1.5mL Microtubes |
| Product Type | Block |
| No. of Positions | 20 x 5 mL (Block), 12 x 1.5 mL (Microtubes) |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction