missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Thermal Mixers and Blocks
Shop All Thermo Scientific Products
Click to view available options
Product Type:
Block
Mixer with Block
Holds:
20 x 0.2mL, 12 x 1.5mL Microtubes
20 x 0.5mL, 12 x 1.5mL Microtubes
20 x 2mL, 12 x 1.5mL Microtubes
24 x 1.5mL Microtubes
24 x 2.0mL Microtubes
96-well Microplates, 0.2mL Tube Strips
Unit Size:
Each
Description
Gain variable speed and temperature control with the Thermo Scientific™ Thermal Mixer, which comes with a choice of blocks for microtubes and microplates.
- Heating and cooling capability to cover a wide range of applications
- Compact size with quiet operation
- Convenient packages that include a Thermal Mixer with a Block
Mixer Features
- Fast heat-up and cooling times and quick to reach specified mixing speed
- Temperature control range : 15°C below ambient to 100°C
- Temperature setting range : +4°C to 100°C
- Shaking speed : 250 to 1400 rpm
- Temperature stability : ±0.1°C
- Even mixing across the thermoshaker block
- Excellent uniformity across the block
- Digital timer with sound alarm : 1 min to 96 hours
- Temperature calibration function – compensate for differences in the thermal behavior of different tubes and samples
- Choice of 5 interchangeable blocks
- LCD Display indicates the set and actual time of operation, mixing speed, and temperature
- Heating/Cooling and mixing functions can be run independently of each other
Warranty
2 years
Specifications
Specifications
| Orbit | 2 mm |
| Speed Range | 250 to 1400 rpm |
| Electrical Requirements | 120/240 V |
| Temperature Range (Metric) | 4°C to 100°C |
| Wattage | 60 W |
| Holds | 20 x 0.2mL, 12 x 1.5mL Microtubes |
| Tube Capacity | 0.2 mL, 1.5 mL |
| Product Type | Mixer with Block |
| Plug Type | US, EU, UK Plug |
| Dimensions (L x W x H) | 130 x 230 x 205 mm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction