missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Benchtop Heat Protector, Glass Ceramic

Product Code. p-8005080 Shop All Cole-Parmer Products
Click to view available options
Length (Metric):
228 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11807242

Brand: Cole-Parmer™ 0600500

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Keep your benchtop safe from hot labware with this Glass Ceramic Benchtop Heat Protector.

  • Plate has corner feet to prevent heat contact with benchtop.
  • Glass ceramic surface resists stains and is easy to clean.
  • Temperature range is from -392°F to +1200°F (-236°C to +649°C).

Specifications

Product Type Benchtop Heat Protector
Material Glass-ceramic
Length (English) 9 in.
Length (Metric) 228 mm
Width (English) 9 in.
Width (Metric) 228 mm
Disposable Reusable
Temperature (English) Max. 1200°F
Temperature (Metric) Max 649°C
Quantity 1 Ea.
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.