missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Thermal Transfer Printable Labels
Our B-494 polyester label is a reliable sample identification and traceability solution.
Brand: Brady™ 306975
This item is not returnable.
View return policy
Description
- The label will stay attached and remain legible, even when exposed to chemicals or stored in liquid nitrogen
- Thanks to subsurface printing, the label's colour code will not fade, smear or smudge and will continue to offer fast sample recognition long after it was printed
Specifications
THT-310-494-10-GN | |
Green, White | |
Roll | |
Front | |
Labels | |
BBP™11 Label Printer; BBP™12 Label Printer; Brady IP™ Series Label Printer; BradyPrinter i5100 Industrial Label Printer; BradyPrinter i7100 Industrial Label Printer; THT 76 mm Core Printers | |
10,000 Labels/Roll | |
-196°C to +70°C | |
15.24 mm | |
12.70 mm | |
25.40 mm |
Acrylic | |
Gloss | |
Polyester | |
Ink Jet | |
Non-sterile | |
-196°C | |
-320.8°F to +158°F | |
0.0762 mm | |
0.5 in. | |
1 in. | |
12.70 mm |
Correzione del contenuto del prodotto
Fornite il vostro feedback sul contenuto del prodotto compilando il modulo sottostante.
Titolo del prodotto
Individuate un'opportunità di miglioramento?Condividi una correzione di contenuto