missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermographic Measurements Ltd Thermax™ 4 Level Micro Range
Single use, irreversible threshold indicator reports the highest temperature reached
30.80 €
Specifications
Certifications/Compliance | ISO 9001 |
---|---|
Disposable | Single-use |
For Use With (Application) | For laboratory research, medical services, instrumentation, electronics industry, automotive, aerospace, steel, metallurgy, plastics industry, food industry applications |
Height (English) | 0.15 in. |
Height (Metric) | 4 mm |
Product Code | Brand | Temperature Range (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Temperature Range (Metric) | Price | Quantity & Availability | |||||
11780899
|
Thermographic Measurements Ltd
M04MTHERG2C01P1 |
49°C to 65°C |
30.80 €
Pack of 10 |
Estimated Shipment: 11-03-2025
Log in to see stock. |
|||||
11710909
|
Thermographic Measurements Ltd
M04MTHERG5C01P1 |
116°C to 132°C |
30.80 €
Pack of 10 |
Estimated Shipment: 11-03-2025
Log in to see stock. |
|||||
11730909
|
Thermographic Measurements Ltd
M04MTHERG7C01P1 |
160°C to 177°C |
30.80 €
Pack of 10 |
Estimated Shipment: 11-03-2025
Log in to see stock. |
|||||
11740909
|
Thermographic Measurements Ltd
M04MTHERG8C01P1 |
182°C to 199°C |
30.80 €
Pack of 10 |
Estimated Shipment: 11-03-2025
Log in to see stock. |
|||||
11750909
|
Thermographic Measurements Ltd
M04MTHERG9C01P1 |
204°C to 224°C |
30.80 €
Pack of 10 |
Estimated Shipment: 11-03-2025
Log in to see stock. |
|||||
Description
Specifications
ISO 9001 | |
For laboratory research, medical services, instrumentation, electronics industry, automotive, aerospace, steel, metallurgy, plastics industry, food industry applications | |
4 mm | |
11 mm | |
Wax-melt Technology | |
Irreversible Temperature Indicator | |
Yes | |
Horizontal |
Single-use | |
0.15 in. | |
40 to 60% | |
2 to 5 seconds | |
7 g | |
0.43 in. | |
Electrical equipment, pumps, braking systems, water pumps, aeronautical equpment, military equipment | |
4 mm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title