missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermographic Measurements Ltd Thermax 6 Level Mini Range
Single use, irreversible threshold indicator reports the highest temperature reached
15.10 € - 17.30 €
Specifications
Certifications/Compliance | ISO 9001 |
---|---|
Disposable | Single-use |
For Use With (Application) | For laboratory research, medical services, instrumentation, electronics industry, automotive, aerospace, steel, metallurgy, plastics industry, food industry applications |
Height (English) | 0.47 in. |
Height (Metric) | 12 mm |
Product Code | Brand | Temperature Range (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Temperature Range (Metric) | Price | Quantity & Availability | |||||
11766358
|
Thermographic Measurements Ltd
M06STHERG3D01P1 |
65°C to 93°C |
15.10 €
Pack of 10 |
Estimated Shipment: 03-12-2024
Log in to see stock. |
|||||
11776358
|
Thermographic Measurements Ltd
M06STHERG4C01P1 |
99°C to 127°C |
15.10 €
Pack of 10 |
Estimated Shipment: 03-12-2024
Log in to see stock. |
|||||
11786358
|
Thermographic Measurements Ltd
M06STHERG5C01P1 |
132°C to 160°C |
17.30 €
Pack of 10 |
Estimated Shipment: 03-12-2024
Log in to see stock. |
|||||
11796358
|
Thermographic Measurements Ltd
M06STHERG6C01P1 |
166°C to 193°C |
17.30 €
Pack of 10 |
In Stock
Log in to see stock. |
|||||
11756358
|
Thermographic Measurements Ltd
M06STHERG2C01P1 |
44°C to 62°C |
15.10 €
Pack of 10 |
In Stock
Log in to see stock. |
|||||
11706368
|
Thermographic Measurements Ltd
M06STHERG7C01P1 |
199°C to 232°C |
17.30 €
Pack of 10 |
Estimated Shipment: 03-12-2024
Log in to see stock. |
|||||
11716368
|
Thermographic Measurements Ltd
M06STHERG8C01P1 |
241°C to 290°C |
17.30 €
Pack of 10 |
In Stock
Log in to see stock. |
|||||
Description
Specifications
ISO 9001 | |
For laboratory research, medical services, instrumentation, electronics industry, automotive, aerospace, steel, metallurgy, plastics industry, food industry applications | |
12 mm | |
32 mm | |
Wax-melt Technology | |
1.26 in. | |
Electrical equipment, pumps, braking systems, water pumps, aeronautical equpment, military equipment |
Single-use | |
0.47 in. | |
40 to 60% | |
2 to 5 seconds | |
9 g | |
Yes |