missing translation for 'onlineSavingsMsg'
Learn More

Thermographic Measurements Ltd 7 L LC Strip Range

Reversible temperature indicator reports the current temperature

Brand:  Thermographic Measurements Ltd L07HTHERG2D01B1

 View more versions of this product

Product Code. 11760959

  • 15.10 € / Pack of 10
Estimated Shipment: 14-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Immediate Response
  • Permanent Record of Highest Temperature Achieved
  • Oil, Water, and Steam Resistant
  • Inexpensive and Easy to Use
  • Self-adhesive
  • Specifications

    Specifications

    ISO 13485
    10 mm
    For laboratory research, medical services, instrumentation, electronics industry, automotive, aerospace, steel, metallurgy, plastics industry, food industry applications
    12.5 mm
    45 mm
    2 to 5 seconds
    Liquid Crystal Technology
    Irreversible Temperature Indicator
    7-level Liquid Crystal Thermometer 0°C to 30°C (32°F to 86°F)
    0°C
    0°C to 30°C
    Fridge Thermometer, Room Thermometer, Equipment Temperature
    0°C, 5°C, 10°C, 15°C, 20°C, 25°C, 30°C (32°F, 41°F, 50°F, 59°F, 68°F, 77°F, 86°F)
    0.393 in.
    Single-use
    0.5 in.
    40 to 60%
    Polyester Film, Acrylic Adhesive
    7-level Liquid Crystal Thermometer 0°C to 30°C (32°F to 86°F) 74003B
    9 g
    1.77 in.
    30°C
    32°F to 86°F
    Yes
    ±1°C
    Dual °C (°F)
    Product Suggestions

    Product Suggestions

    Videos
    SDS
    Documents

    Documents

    Certificates
    Special Offers

    Special Offers