missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermographic Measurements Ltd 7 L LC Strip Range
Reversible temperature indicator reports the current temperature
Brand: Thermographic Measurements Ltd L07HTHERG3D01B1
This item is not returnable.
View return policy
Description
Spécification
ISO 13485 | |
10 mm | |
For laboratory research, medical services, instrumentation, electronics industry, automotive, aerospace, steel, metallurgy, plastics industry, food industry applications | |
12.5 mm | |
45 mm | |
2 to 5 seconds | |
Liquid Crystal Technology | |
Irreversible Temperature Indicator | |
7-level Liquid Crystal Thermometer 30°C to 60°C (86°F to 140°F) | |
60°C | |
30°C | |
30°C to 60°C | |
Fridge Thermometer, Room Thermometer, Equipment Temperature | |
30°C, 35°C, 40°C, 45°C, 50°C, 55°C, 60°C (86°F, 95°F, 104°F, 113°F, 122°F, 131°F, 140°F) | |
Dual °C (°F) |
0.393 in. | |
Single-use | |
0.5 in. | |
40 to 60% | |
Polyester Film, Acrylic Adhesive | |
7-level Liquid Crystal Thermometer 30°C to 60°C (86°F to 140°F) 74003C | |
9 g | |
1.77 in. | |
140°F | |
86°F | |
86°F to 140°F | |
Yes | |
±1°C | |
30/35/40/45/50/55/ 60°C |