missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SGE™ Thermo/PAL Autosampler Syringes with 50mm Fixed Cone Tip Needle
Click to view available options
Volume (Metric):
5 μL
10 μL
25 μL
100 μL
Needle Gauge:
23 G
25 G
26 G
Diameter (Metric) Outer Needle:
0.47 mm
0.5 mm
0.63 mm
Model:
100F-C/T-GT-5/0.63C
10F-C/T-5/0.47C
10F-C/T-5/0.47C 6 pack
10F-C/T-5/0.5C
10F-C/T-5/0.63C
10F-C/T-GT-5/0.47C
10F-C/T-GT-5/0.47C 6 pack
10F-C/T-GT-5/0.63C
10F-C/T-GT-5/0.63C 6 pack
25F-C/T-GT-5/0.63C
5F-C/T-5/0.63C
missing translation for 'unitSize'
Each
Pack of 6
Beschreibung
- Improved solvent resistance
- Wide temperature ranges up to 150°C
- Increased operational smoothness
- Designed specifically for the PAL
- 22 gauge needles are 0.72mm OD
- 23 gauge needles are 0.63mm OD
- 26 gauge needles are 0.47mm OD
- Accuracy and Reproducibility; ±1% (dispensed volume) (±2% for 0.5μL syringes)
- Cone shaped (also known as point style AS for autosampler), are designed to withstand multi injection demands and improves septum lifetime when used with an autosampler
- Gas tight plunger, where applicable, is made of PTFE
Spezifikation
Spezifikation
| Needle Gauge | 26 G |
| Diameter (Metric) Outer Needle | 0.47 mm |
| For Use With (Application) | Gas chromatography |
| Length (Metric) | 50 mm |
| Product Type | Autosampler Syringe |
| Model | 10F-C/T-5/0.47C 6 pack |
| Volume (Metric) | 10 μL |
| Needle Point Style | Cone |
| For Use With (Equipment) | CTC, LEAP, CombiPAL, GC PAL, Thermo TriPlus & AS3000, AS2000, AS200/800 |
| Connection Type | Fixed |
Berichtigung von Produktinhalten
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.
Name des Produkts
Haben Sie Verbesserungsvorschläge?Übermitteln Sie eine inhaltliche Korrektur