Learn More
Thermo Scientific™ PCR Plate, 96-well, segmented, semi-skirted, barcoded
Brand: Thermo Scientific™
Description
- Virgin polypropylene
- Raised rim, thin-wall design
- Clear well bottom for sample visibility
- Compatible with all major thermal cyclers
- 300μL maximum well volume (when used with adhesive and heat seals)
- Cut-away corner and alphanumeric grid
- Available in a rigid version for robotic handling applications; rigid version cannot be cut
- Patented segmented plate design allows plates to be cut into 24- and 48-well sections
- Semi-skirt adds rigidity and allows for labeling or bar coding
- Cut corner: H1
Certifications
Certified free from DNase, RNase, and human genomic DNA.

Specifications
Includes Barcode | |
25 Plate | |
PCR Microplate | |
Semi | |
0.3 mL | |
0.2 mL | |
Standard |
Certified RNase/DNase-free | |
Clear | |
Real-Time PCR Systems or Thermal Cyclers | |
Polypropylene | |
96 | |
25 plates |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.